Beli karcher vario di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KARCHER HOME & GARDEN Vario Power Jet Short 360 degreeatribut:
- Part Number: 2.643-254.0
- Compatible for: K 2 Compact, K 5 Premium Full Control
- Dimensions (mm): 166x42x62
- KARCHER HOME & GARDEN Universal Hose ConnectorDeskripsi:Connecting, disconnecting and repair made easy – with Karcher's practical and ergonomic universal hose coupling. The flexible connector system simplifies the watering of small and large gardens and surfaces. Functioning tap connections and hose couplings are essential to any good watering system. The universal hose coupling is compatible with the three most common hose diameters and all available click systems.atribut:
- Diameter (inch): 1/2, 5/8, 3/4
- KARCHER HOME & GARDEN Vario Power Jet HGDeskripsi:The vario power spray lance: from low-pressure detergent jet to high-pressure jet with infinitely adjustable pressure regulation simply by turning the spray lance. Ideal for cleaning smaller areas around the home and garden, such as walls, paths, fences and vehicles. Suitable for all Karcher pressure washers in classes K 2 to K 3.atribut:
- Compatible for: old trigger guns pre 2010 (gun M, 96, 97): Adapter M (2.643-950.0) required.
- KARCHER HOME & GARDEN Foam Jet Connect Car Shampoo FJ 10 Catribut:
- Part Number: 2.643-144.0
- Compatible for: K 2 Basic, K 3, K 4 Compact, K 5 Basic, K 5 Compact, K 5 Full Control, K 5 Full Control Home, K 7, K 7 Compact, K 7 Premium Full Control Plus
- Dimensions (mm): 103x201x260
- Compatibility: For old trigger guns pre 2010 (gun M, 96, 97): Adapter M (2.643-950.0) required.
- KARCHER HOME & GARDEN Spray GunDeskripsi:Premium multifunction spray gun with 4 spray patterns for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. This innovative spray gun also offers a host of other features such as infinite flow control as well as automatic locking and release. This gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- KARCHER Professional High Pressure Cleaners-Cold WaterDeskripsi:KARCHER High Pressure Cleaners-Cold Water is a cold shower for stubborn dirt. Clean machines, vehicles and buildings daily: with high pressure and a high flow rate. Cold water high-pressure cleaners remove even stubborn dirt and are Ideal for large areas.
- 3M E-A-Rsoft FX Earplugs Uncorded Poly Bag 312-1261atribut:
- Color: Yellow
- Size: One Size Fits Most
- Hearing Protection Style: Roll Down Foam
- Material: Polyurethane
- Noise Reduction Ratings (NRR): 33 Decibel
- Packaging: Poly bag
- Shape: Bell
- Banded: No
- CSA Class: CSA Class AL
- Corded: No
- Dielectric: No
- Earplug Material: Foam
- Earplug Size: Regular
- Electrically Insulated: Yes
- Insertion Style: Roll Down
- Metal Detectable: No
- Moisture Resistant: No
- Product Series: E-A-Rsoft
- Product Type: Earplugs
- Recommended Application: Assembly, Blasting, Cleaning, Composite Finishing, Demolition, Electrical, Facility Maintenance, Final Finish, Grinding, Machine Operation, Paint Preparation, Painting, Sanding, Welding
- Recommended Industry: Automotive, General Manufacturing, Metal Fabrication, Military Maintenance, Mining, Oil & Gas, Pharmaceutical, Repair & Operation (MO), Transportation
- Reusable: No
- Roll-Down Required: Yes
- Slow-Recovery Foam: Yes
- TONATA Speed BumpDeskripsi:Rubber Speed Bump / Polisi Tidur Karet Dengan ScotlightPemasangan mudah, awet, dan terlihat jelas saat malam hari.atribut:
- Material: Solid Rubber
- NIPPON PAINT Cat Semprot Aerosol Tipe Warna SolidDeskripsi:Pylox adalah cat semprot legendaris berkualitas tinggi berbasis akrilik yang dimodifikasi. Memiliki keunggulan cepat kering, hasil yang keras, daya lekat sangat kuat dan daya kilap tinggi, Tersedia ratusan pilihan warna untuk berbagai macam hasil akhir, anti-pudar serta tahan lama. Dengan Precision Nozzle Technology yang mempermudah aplikasi, tidak macet dan menghasilkan semprotan yang lebih halus dan akurat di atas berbagai macam substrat seperti besi, kayu, plester, dinding dll.Aplikasi DataKering Sentuh : 5 menit.Interval Pengecatan Selanjutnya : 10 menit.atribut:
- Metode Aplikasi: Spray
- Ukuran (cc): 300
- Hyundai Pembersih Bertekanan TinggiDeskripsi:High Pressure Washer dengan spesifikasi tekanan maksimum 105 - 135 bar adalah mesin cuci tekanan tinggi dari brand Hyundai untuk pencucian mobil atau pembersihan area baik industri atau rumahan
- KARCHER HOME & GARDEN Pipe Cleaning KitDeskripsi:Pipe cleaning set with 7.5 m hose for clearing blockages in pipes, drains and downpipes. Four backward firing jets move the hose smoothly through the pipe to effectively clear the blockage. 7.5 m flexible quality textile braided hose with extra short brass nozzle for easy movement in the pipe. With anti-kink sleeve and brass connector for durability. Suitable for use in the home and outdoors with all Karcher K 2 to K 7 pressure washers.
- KARCHER HOME & GARDEN Faucet AdapterDeskripsi:Reliable tap connectors, hose connectors and hoses are essential for an efficient watering system. Karcher offers a complete range of accessories for connecting, disconnecting and repairing watering systems. For example, the tough tap connector 3/4" thread with 1/2" thread reducer. The reducer allows connection to two thread sizes. The universal hose repair connector is suitable for all standard garden hoses and is ergonomically designed for easy handling. The ideal solution for the connection or repair of two hoses. Tap connector 3/4" thread with 1/2" thread reducer compatible with the three most widely used hose diameters and all available click systems.atribut:
- Thread Size: G3/4+G1/2
- Dimensions (mm): 48x33x33
- Part Number: 2.645-006.0
- Takagi Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- KARCHER HOME & GARDEN High Pressure Hose H 9 Q Quick Connectatribut:
- Color: Black
- Compatible for: G 7.180, K 2 Battery, K 2 Battery Set, K 2 Compact, K 2 Compact Car, K 2 Compact Car & Home, K 2 Compact Home, K 2 Full Control, K 2 Full Control Car, K 2 Full Control Car & Home, K 2 Full Control Home, K 2 Premium Full Control, K 2 Premium Full Control C
- Hose Length (m): 9
- Application For: For Pressure Hose Replacement
- Dimensions (mm): 245x245x65
- Maximum Pressure (bar): 180
- Maximum Temperature (°C): 60
Daftar Harga karcher vario Terbaru March 2026
| KARCHER HOME & GARDEN Vario Power Jet Short 360 degree | Rp509.900 |
| KARCHER HOME & GARDEN Universal Hose Connector | Rp69.900 |
| KARCHER HOME & GARDEN Vario Power Jet HG | Rp699.900 |
| KARCHER HOME & GARDEN Foam Jet Connect Car Shampoo FJ 10 C | Rp269.900 |
| KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi | Rp1.799.900 |
| KARCHER HOME & GARDEN Set Selang Bertekanan Tinggi | Rp519.900 |
| KARCHER HOME & GARDEN Spray Gun | Rp269.900 |
| KARCHER Professional High Pressure Cleaners-Cold Water | Rp15.999.900 |
| 3M E-A-Rsoft FX Earplugs Uncorded Poly Bag 312-1261 | Rp639.900 |
| TONATA Speed Bump | Rp75.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Sumbat%20Telinga/Penyumbat%20Telinga%20(Earplug)/3M%20E-A-Rsoft%20FX%20Earplugs%20Uncorded%20Poly%20Bag%20312-1261/P102069608-1.jpg)

/qzP101005971-5.jpg)